Zoro Homepage

CM7-R 3.75 TB Solid State Drive, E3.S Internal

  • Mfr # KCM7XRJE3T84

  • Zoro # G615680755


product price: $5,500.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Width
3 in
Length
4.4 in
Device Supported
Storage System
Max. Sequential Read
13.67 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCM7XRJE3T84
Zoro #
G615680755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.3 in
Width
3 in
Length
4.4 in

Details

Item
Solid State Drive
Device Supported
Storage System
Max. Sequential Read
13.67 GB/s
Random 4KB Read
2700000IOPS
Max. Sequential Write
6.59 GB/s
Drive Type
Internal
Storage Capacity
3.75 TB
Random 4KB Write
310000IOPS
Drive Interface Standard
PCI Express NVMe 5.0 x2
Drive Interface
PCI Express NVMe
Endurance (DWPD)
1
Endurance Type
Read Intensive
Maximum Sequential Read
13.67-GB/s
Maximum Sequential Write
6.59-GB/s
Interface
PCI Express NVMe

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.