Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CM7-R 7.50 TB Solid State Drive, 2.5in Internal

  • Mfr # KCMYXRUG7T68

  • Zoro # G815680760


product price: $8,143.99
/ea
Free Shipping & Returns

Key Features

Width
2.8 in
Height
0.6 in
Length
4 in
Storage Capacity
7.50 TB
Max. Sequential Read
13.67 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCMYXRUG7T68
Zoro #
G815680760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.8 in
Height
0.6 in
Length
4 in

Details

Item
Solid State Drive
Storage Capacity
7.50 TB
Max. Sequential Read
13.67 GB/s
Drive Type
Internal
Drive Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 5.0 x2
Max. Read Transfer Rate
14000 MB/s
Max. Write Transfer Rate
6750 MB/s
Endurance (DWPD)
1
Random 4KB Read
2450000IOPS
Random 4KB Write
300000IOPS
Device Supported
Storage System
Max. Sequential Write
6.59 GB/s
Endurance Type
Read Intensive
Maximum Write Transfer Rate
6750-MB/s
Maximum Sequential Write
6.59-GB/s
Interface
PCI Express NVMe
Maximum Read Transfer Rate
14000-MB/s
Maximum Sequential Read
13.67-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.