CM7-R 7.50 TB Solid State Drive, E3.S Internal
Mfr # KCM7XRJE7T68
Zoro # G515680718
product price: $7,065.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
4.4 in
Height
0.3 in
Max. Sequential Write
6.59 GB/s
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCM7XRJE7T68
Zoro #
G515680718
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3 in
Length
4.4 in
Height
0.3 in
Details
Item
Solid State Drive
Max. Sequential Write
6.59 GB/s
Drive Type
Internal
Device Supported
Storage System, Server
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x2
Drive Interface
PCI Express NVMe
Endurance Type
Read Intensive
Random 4KB Read
2450000IOPS
Max. Sequential Read
13.67 GB/s
Random 4KB Write
300000IOPS
Storage Capacity
7.50 TB
Interface
PCI Express NVMe
Maximum Sequential Write
6.59-GB/s
Maximum Sequential Read
13.67-GB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.