CM7-V 3.13 TB Solid State Drive, 2.5in Internal
Mfr # KCMYXVUG3T20
Zoro # G315680932
product price: $5,239.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
2.8 in
Length
4 in
Drive Type
Internal
Drive Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCMYXVUG3T20
Zoro #
G315680932
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.6 in
Width
2.8 in
Length
4 in
Details
Item
Solid State Drive
Drive Type
Internal
Drive Interface
PCI Express NVMe
Endurance (DWPD)
3
Encryption Algorithm
FIPS
Storage Capacity
3.13 TB
Max. Read Transfer Rate
14000 MB/s
Max. Write Transfer Rate
6750 MB/s
Drive Interface Standard
PCI Express NVMe 5.0 x2
Random 4KB Write
600000IOPS
Endurance Type
Mixed Use
Random 4KB Read
2700000IOPS
Maximum Read Transfer Rate
14000-MB/s
Interface
PCI Express NVMe
Maximum Write Transfer Rate
6750-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.