Shop KIOXIA
See all product information
Create Account
(KCD8XPUG15T3) Hard Drives/Solid State Drives
- Mfr # KCD8XPUG15T3
- Zoro # G815680821
product price:Â
$
16,080.99
/ea
Free Shipping & Returns
Key Features
Height
0.6 in
Width
2.8 in
Length
4 in
Interface
PCI Express NVMe
Max. Sequential Read
11.72 GB/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCD8XPUG15T3
- Zoro #
- G815680821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 0.6 in
- Width
- 2.8 in
- Length
- 4 in
Details
- Item
- Solid State Drive
- Interface
- PCI Express NVMe
- Max. Sequential Read
- 11.72 GB/s
- Storage Capacity
- 15 TB
- Endurance (DWPD)
- 1
- Drive Interface
- PCI Express NVMe
- Drive Interface Standard
- PCI Express 5.0 x4
- Max. Sequential Write
- 5.37 GB/s
- Random 4KB Write
- 200000IOPS
- Random 4KB Read
- 2000000IOPS
- Features
- Power Loss Protection (PLP)
- Device Supported
- Workstation
- Endurance Type
- Read Intensive
- Drive Type
- Internal
- Maximum Sequential Read
- 11.72-GB/s
- Maximum Sequential Write
- 5.37-GB/s
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.