Zoro Homepage

PM7 - SAS - 1DWPD - 15360GB - SED - 2.5

  • Mfr # KPM7VRUG15T3

  • Zoro # G516430619


product price: $8,499.99
/ea
Free Shipping & Returns

Key Features

Length
4 in
Maximum Sequential Write
4-GB/s
Random 4KB Read
720000IOPS
Storage Capacity
15 TB
Maximum Sequential Read
4.10-GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPM7VRUG15T3
Zoro #
G516430619
UPC #
-
Country of Origin
Philippines

Dimensions

Length
4 in
Width
2.8 in
Height
0.6 in

Details

Maximum Sequential Write
4-GB/s
Random 4KB Read
720000IOPS
Storage Capacity
15 TB
Maximum Sequential Read
4.10-GB/s
Interface
SAS
Random 4KB Write
720000IOPS
Device Supported
Server
Endurance Type
Read Intensive
Drive Type
Internal
Endurance (DWPD)
1
Drive Interface Standard
24Gb/s SAS
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.