Zoro Homepage

PM7 - SAS - 1DWPD - 3840GB - SED - 2.5

  • Mfr # KPM7VRUG3T84

  • Zoro # G016430621


product price: $2,805.99
/ea
Free Shipping & Returns

Key Features

Endurance Type
Read Intensive
Random 4KB Write
155000IOPS
Endurance (DWPD)
1
Interface
SAS
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPM7VRUG3T84
Zoro #
G016430621
UPC #
-
Country of Origin
Philippines

Dimensions

Height
0.6 in
Length
4 in
Width
2.8 in

Details

Endurance Type
Read Intensive
Random 4KB Write
155000IOPS
Endurance (DWPD)
1
Interface
SAS
Drive Type
Internal
Device Supported
Server
Features
Power Loss Protection
Drive Interface Standard
24Gb/s SAS
Item
Solid State Drive
Storage Capacity
3.75 TB
Maximum Sequential Write
3.56-GB/s
Maximum Sequential Read
4.10-GB/s
Random 4KB Read
720000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.