PM7 - SAS - 1DWPD - 7680GB - SED - 2.5
Mfr # KPM7VRUG7T68
Zoro # G116430507
product price: $7,963.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Server
Drive Type
Internal
Drive Interface Standard
24Gb/s SAS
Endurance (DWPD)
1
Endurance Type
Read Intensive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPM7VRUG7T68
Zoro #
G116430507
UPC #
-
Country of Origin
Philippines
Dimensions
Height
0.6 in
Width
2.8 in
Length
4 in
Details
Device Supported
Server
Drive Type
Internal
Drive Interface Standard
24Gb/s SAS
Endurance (DWPD)
1
Endurance Type
Read Intensive
Maximum Sequential Write
4-GB/s
Interface
SAS
Maximum Sequential Read
4.10-GB/s
Item
Solid State Drive
Storage Capacity
7.50 TB
Random 4KB Write
175000IOPS
Random 4KB Read
720000IOPS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.