PM7 - SAS - 3DWPD - 1600GB - Non-SED - 2.5
Mfr # KPM71VUG1T60
Zoro # G321708330
product price: $1,692.99
/ea
Free Shipping & Returns
Key Features
Endurance (DWPD)
3
Maximum Write Transfer Rate
3400-MB/s
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Write
320000IOPS
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPM71VUG1T60
Zoro #
G321708330
UPC #
-
Country of Origin
Japan
Dimensions
Height
0.6 in
Length
4 in
Width
2.8 in
Details
Endurance (DWPD)
3
Maximum Write Transfer Rate
3400-MB/s
Mean Time Between Failures (MTBF)
285.2 Year
Item
Solid State Drive
Random 4KB Write
320000IOPS
Device Supported
Server
Random 4KB Read
720000IOPS
Endurance Type
Mixed Use
Drive Interface Standard
24Gb/s SAS
Interface
SAS
Maximum Read Transfer Rate
4200-MB/s
Drive Type
Internal
Storage Capacity
1.56 TB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.