Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XD7P 1.88 TB Solid State Drive, E1.S, 9.5 mm

  • Mfr # KXDZ1RJJ1T92

  • Zoro # G215680766


product price: $3,530.99
/ea
Free Shipping & Returns

Key Features

Width
1.3 in
Height
0.4 in
Length
4.7 in
Drive Type
Internal
Max. Sequential Read
7.03 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXDZ1RJJ1T92
Zoro #
G215680766
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.3 in
Height
0.4 in
Length
4.7 in

Details

Item
Solid State Drive
Drive Type
Internal
Max. Sequential Read
7.03 GB/s
Drive Interface Standard
PCI Express NVMe 5.0 x2
Storage Capacity
1.88 TB
Features
Triple-level Cell Flash
Max. Sequential Write
3.03 GB/s
Random 4KB Write
95000IOPS
Random 4KB Read
1500000IOPS
Device Supported
Server
Drive Interface
PCI Express NVMe
Endurance (DWPD)
1
Maximum Sequential Write
3.03-GB/s
Maximum Sequential Read
7.03-GB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.