XD7P 3.75 TB Solid State Drive, E1.S, 9.5 mm
Mfr # KXDZ1RJJ3T84
Zoro # G615680823
product price: $5,528.99
/ea
Free Shipping & Returns
Key Features
Length
4.7 in
Height
0.4 in
Width
1.3 in
Device Supported
Storage System
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KXDZ1RJJ3T84
Zoro #
G615680823
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.7 in
Height
0.4 in
Width
1.3 in
Details
Item
Solid State Drive
Device Supported
Storage System
Drive Type
Internal
Random 4KB Write
180000IOPS
Random 4KB Read
1650000IOPS
Max. Sequential Read
7.03 GB/s
Storage Capacity
3.75 TB
Max. Sequential Write
4.69 GB/s
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x2
Drive Interface
PCI Express NVMe
Maximum Sequential Write
4.69-GB/s
Maximum Sequential Read
7.03-GB/s
Interface
PCI Express NVMe
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.