Zoro Homepage

XD7P 3.75 TB Solid State Drive, E1.S, 9.5 mm

  • Mfr # KXDZDRJJ3T84

  • Zoro # G215680858


product price: $5,528.99
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Width
1.3 in
Height
0.4 in
Drive Interface
PCI Express NVMe
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXDZDRJJ3T84
Zoro #
G215680858
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.7 in
Width
1.3 in
Height
0.4 in

Details

Item
Solid State Drive
Drive Interface
PCI Express NVMe
Device Supported
Server
Max. Sequential Read
7.03 GB/s
Storage Capacity
3.75 TB
Endurance (DWPD)
1
Drive Type
Internal
Drive Interface Standard
PCI Express NVMe 5.0 x2
Random 4KB Write
180000IOPS
Random 4KB Read
1650000IOPS
Max. Sequential Write
4.69 GB/s
Features
Self-Encrypting Drive (SED)
Maximum Sequential Write
4.69-GB/s
Maximum Sequential Read
7.03-GB/s
Interface
PCI Express NVMe

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.