Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XD7P 7.50 TB Solid State Drive, E1.S, 9.5 mm

  • Mfr # KXDZDRJJ7T68

  • Zoro # G915680912


product price: $4,968.99
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Width
1.3 in
Length
4.7 in
Drive Interface
PCI Express NVMe
Max. Sequential Write
4.69 GB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KXDZDRJJ7T68
Zoro #
G915680912
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4 in
Width
1.3 in
Length
4.7 in

Details

Item
Solid State Drive
Drive Interface
PCI Express NVMe
Max. Sequential Write
4.69 GB/s
Max. Sequential Read
7.03 GB/s
Drive Interface Standard
PCI Express NVMe 5.0 x2
Random 4KB Write
200000IOPS
Device Supported
Storage System
Features
End-to-end Data Protection
Random 4KB Read
1550000IOPS
Endurance (DWPD)
1
Storage Capacity
7.50 TB
Drive Type
Internal
Maximum Sequential Write
4.69-GB/s
Interface
PCI Express NVMe
Maximum Sequential Read
7.03-GB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.