Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.375", Fixed Grip, Thermoset

  • Mfr # K0162.2100XCO

  • Zoro # G6184335


product price: $38.19
/ea

Key Features

Style
2 Spokes
Material
Aluminum Planed/Steel
Outside Diameter
100 mm
Inside Diameter
.375in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0162.2100XCO
Zoro #
G6184335
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
100 mm
Inside Diameter
.375in

Details

Item
Handwheel,Alum 2Spke,OD 100mm,Bre 0.375"
Style
2 Spokes
Material
Aluminum Planed/Steel

Description

Handwheel,Alum 2Spke,OD 100mm,Bre 0.375 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.