2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset
Mfr # K0162.2100XCP
Zoro # G2569034
product price: $45.15
/eaKey Features
Bore
0.50"
Material
Aluminum
Standards
DIN 7708, RoHS
Diameter
3.94"
Style
Fixed Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0162.2100XCP
Zoro #
G2569034
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
3.94"
Base Dia. (In.)
1.02
Thread Size
M6
Outside Dia.
100.00mm
Bore Dia.
1/2 in
Hub Height
17 mm
Bore Diameter
1/2 in
Overall Diameter
100 mm
Wheel Height
33 mm
Hub Diameter
26 mm
Details
Bore
0.50"
Item
Hand Wheel
Material
Aluminum
Standards
DIN 7708, RoHS
Style
Fixed Handle
Type
Fixed Handle
Finish
Zinc-Plated
Handle
Yes
Handle Type
Fixed
Finish - Machining
Bright (Uncoated)
Includes Handle
Handle Included
Handle Material
Thermoset
Wheel Type
Spoke
Wheel Material
Aluminum
Description
Hand Wheel, Unthreaded Hole, Outside Dia. 100.00mm, Thread Size M6, Handle Type Fixed, Bore Dia. 1/2 in, Features Not Applicable, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.