Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 12 mm, Without Grip

  • Mfr # K0162.0100X12

  • Zoro # G7143737


product price: $21.49
/ea
Sold in multiples of 2 for $42.98

Key Features

Style
2 Spokes
Material
Aluminum Planed/Steel
Outside Diameter
100 mm
Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0162.0100X12
Zoro #
G7143737
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
100 mm
Inside Diameter
12 mm

Details

Item
Handwheel,Alum 2Spke,OD 100mm,Bre 12mm,n
Style
2 Spokes
Material
Aluminum Planed/Steel

Description

Handwheel,Alum 2Spke,OD 100mm,Bre 12mm,n

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.