
2-Spoke Handwheel, Aluminum, Diameter D1= 160, Bore Dia. D2= 14 mm, Without Grip
Mfr # K0162.0160X14
Zoro # G6184746
product price: $32.15
/eaKey Features
Style
2 Spokes
Material
Aluminum Planed/Steel
Inside Diameter
14 mm
Outside Diameter
160 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0162.0160X14
Zoro #
G6184746
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
14 mm
Outside Diameter
160 mm
Details
Style
2 Spokes
Item
Handwheel,Alum 2Spke,OD 160mm,Bre 14mm,n
Material
Aluminum Planed/Steel
Measurement Type
Metric
Description
Handwheel,Alum 2Spke,OD 160mm,Bre 14mm,n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.