
2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 22 mm, Revolving Grip, Thermoset
Mfr # K0162.4250X22
Zoro # G6185053
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum Planed/Steel
Style
2 Spokes
Outside Diameter
250 mm
Inside Diameter
22 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0162.4250X22
Zoro #
G6185053
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
250 mm
Inside Diameter
22 mm
Details
Material
Aluminum Planed/Steel
Item
Handwheel,Alum 2Spke,OD 250mm,Bre 22mm,R
Style
2 Spokes
Measurement Type
Metric
Description
Handwheel,Alum 2Spke,OD 250mm,Bre 22mm,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.