
2-Spoke Handwheel, Aluminum, Diameter D1= 80 mm, Bore Dia. D2= 10 mm, Revolving Grip, Thermoset
Mfr # K0162.4080X10
Zoro # G6184798
product price:Â $30.59
/eaKey Features
Style
2 Spokes
Material
Aluminum Planed/Steel
Outside Diameter
80 mm
Inside Diameter
10 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0162.4080X10
Zoro #
G6184798
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
80 mm
Inside Diameter
10 mm
Details
Style
2 Spokes
Material
Aluminum Planed/Steel
Item
Handwheel,Alum 2Spke,OD 80mm,Bre 10mm,Re
Measurement Type
Metric
Description
Handwheel,Alum 2Spke,OD 80mm,Bre 10mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.