
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 129 mm, Bore D2= 0.375", Revolving Grip
Mfr # K0725.4130XCO
Zoro # G6185979
product price: $27.39
/eaKey Features
Material
Plastic
Style
2 Spokes
Outside Diameter
129 mm
Inside Diameter
0.375 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0725.4130XCO
Zoro #
G6185979
UPC #
-
Country of Origin
Italy
Dimensions
Outside Diameter
129 mm
Inside Diameter
0.375 in
Details
Material
Plastic
Style
2 Spokes
Item
Handwheel,Plstc 2Spke,OD 129mm,Bre 0.375
Measurement Type
Inch
Description
Handwheel,Plstc 2Spke,OD 129mm,Bre 0.375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.