2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 129 mm, Bore D2= 12 mm, Without Grip

  • Mfr # K0725.0130X12

  • Zoro # G7143143


product price: $19.99
/ea

Key Features

Material
Plastic
Style
2 Spokes
Outside Diameter
129 mm
Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0725.0130X12
Zoro #
G7143143
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
129 mm
Inside Diameter
12 mm

Details

Item
Handwheel,Plstc 2Spke,OD 129mm,Bre 12mm
Material
Plastic
Style
2 Spokes

Description

Handwheel,Plstc 2Spke,OD 129mm,Bre 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.