2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 0.5", Revolving Grip

  • Mfr # K0725.4160XCP

  • Zoro # G6186259


product price:  $33.89
/ea

Key Features

Material
Plastic
Style
2 Spokes
Inside Diameter
.50in
Outside Diameter
159 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0725.4160XCP
Zoro #
G6186259
UPC #
-
Country of Origin
Italy

Dimensions

Inside Diameter
.50in
Outside Diameter
159 mm

Details

Material
Plastic
Style
2 Spokes
Item
Handwheel,Plstc 2Spke,OD 159mm,Bre 0.5"

Description

Handwheel,Plstc 2Spke,OD 159mm,Bre 0.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.