
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 252 mm, Bore D2= 0.75", Revolving Grip
Mfr # K0725.4250XCR
Zoro # G6186277
product price:Â $54.85
/eaKey Features
Material
Plastic
Style
2 Spokes
Inside Diameter
0.75 in
Outside Diameter
252 mm
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0725.4250XCR
Zoro #
G6186277
UPC #
-
Country of Origin
Italy
Dimensions
Inside Diameter
0.75 in
Outside Diameter
252 mm
Details
Item
Handwheel,Plstc 2Spke,OD 252mm,Bre 0.75"
Material
Plastic
Style
2 Spokes
Measurement Type
Inch
Description
Handwheel,Plstc 2Spke,OD 252mm,Bre 0.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.