
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 346 mm, Bore D2= 20 mm, Without Grip
Mfr # K0725.0345X20
Zoro # G6181176
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Style
2 Spokes
Inside Diameter
20 mm
Outside Diameter
346 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0725.0345X20
Zoro #
G6181176
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
20 mm
Outside Diameter
346 mm
Details
Material
Plastic
Style
2 Spokes
Item
Handwheel,Plstc 2Spke,OD 346mm,Bre 20mm
Measurement Type
Metric
Description
Handwheel,Plstc 2Spke,OD 346mm,Bre 20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.