
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 80 mm, Bore D2= 8 mm, Revolving Grip
Mfr # K0725.4080X08
Zoro # G7143116
product price:Â $19.89
/eaKey Features
Material
Plastic
Style
2 Spokes
Inside Diameter
8 mm
Outside Diameter
80 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0725.4080X08
Zoro #
G7143116
UPC #
-
Country of Origin
Italy
Dimensions
Inside Diameter
8 mm
Outside Diameter
80 mm
Details
Item
Handwheel,Plstc 2Spke,OD 80mm,Bre 8mm,Re
Material
Plastic
Style
2 Spokes
Measurement Type
Metric
Description
Handwheel,Plstc 2Spke,OD 80mm,Bre 8mm,Re
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.