Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 80 mm, Bore D2= 8 mm, Without Grip

  • Mfr # K0725.0080X08

  • Zoro # G7143177


product price: $16.69
/ea

Key Features

Style
2 Spokes
Material
Plastic
Inside Diameter
8 mm
Outside Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0725.0080X08
Zoro #
G7143177
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
8 mm
Outside Diameter
80 mm

Details

Item
Handwheel,Plstc 2Spke,OD 80mm,Bre 8mm,no
Style
2 Spokes
Material
Plastic

Description

Handwheel,Plstc 2Spke,OD 80mm,Bre 8mm,no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.