
2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 0.375", Without Grip
Mfr # K0725.0100XCO
Zoro # G7144245
product price: $17.65
/eaKey Features
Style
2 Spokes
Material
Plastic
Outside Diameter
99 mm
Inside Diameter
0.375 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0725.0100XCO
Zoro #
G7144245
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
99 mm
Inside Diameter
0.375 in
Details
Item
Handwheel,Plstc 2Spke,OD 99mm,Bre 0.375"
Style
2 Spokes
Material
Plastic
Measurement Type
Inch
Description
Handwheel,Plstc 2Spke,OD 99mm,Bre 0.375 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.