Zoro Homepage

A2, M10 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L

  • Mfr # K0871.110X40

  • Zoro # G102058968


product price: $1.25
/ea
Sold in multiples of 8 for $10.00

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
17 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0871.110X40
Zoro #
G102058968
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Fastener Length
40 mm
Head Width
17 mm
Thread Length
40 mm
Head Height
6.4 mm
Head Dia.
17 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.