Zoro Homepage

A2, M12 Hex Head Cap Screw, Plain Stainless Steel, 110 mm L

  • Mfr # K0871.112X110

  • Zoro # G102059057


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Head Width
19 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0871.112X110
Zoro #
G102059057
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12
Fastener Length
110 mm
Head Width
19 mm
Head Height
7.5 mm
Thread Length
110 mm
Head Dia.
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.