Zoro Homepage

A2, M8 Flange Bolt, Plain Stainless Steel, 25 mm L

  • Mfr # K1161.108X25

  • Zoro # G402058040


product price: $1.65
/ea
Sold in multiples of 8 for $13.20

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1161.108X25
Zoro #
G402058040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Fastener Length
25 mm
Head Width
13 mm
Head Dia.
13 mm
Head Height
8.1 mm
Thread Length
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EN 1665
Item
Flange Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.