A2, M8 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L
- Mfr # K0871.108X40
- Zoro # G102058210
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0871.108X40
- Zoro #
- G102058210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A2
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M8
- Fastener Length
- 40 mm
- Head Width
- 13 mm
- Thread Length
- 40 mm
- Head Height
- 5.3 mm
- Head Dia.
- 13 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.