A4, M10, Cap Nut, Bright, Stainless Steel
Mfr # K1648.1110
Zoro # G108073323
product price: $14.15
/eaKey Features
Thread Size
M10
Material
Stainless Steel
Head Width
16 mm
Profile
Standard Crown
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.1110
Zoro #
G108073323
UPC #
4059245521388
Country of Origin
Germany
Dimensions
Thread Size
M10
Head Width
16 mm
Overall Height
22.1 mm
Hex Width
16 mm
Thread Depth
12 mm
Washer Outside Diameter
23.74 mm
Seal Height
2.5 mm
Collar Diameter
22 mm
Nut Overall Height
22.1 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 22.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M10, Thread Depth 12 mm, Collar Diameter 22 mm, Seal Height 2.5 mm, Washer Outside Diameter 23.74 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.