Zoro Homepage

A4, M10, Cap Nut, Bright, Stainless Steel

  • Mfr # K1648.2110

  • Zoro # G008073331


product price: $11.85
/ea

Key Features

Material
Stainless Steel
Head Width
16 mm
Finish
Bright
Material Grade/Class
A4
Overall Height
22.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1648.2110
Zoro #
G008073331
UPC #
4059245522125
Country of Origin
Germany

Dimensions

Thread Size
M10
Head Width
16 mm
Overall Height
22.1 mm
Hex Width
16 mm
Thread Depth
12 mm
Washer Outside Diameter
23.74 mm
Collar Diameter
22 mm
Nut Overall Height
22.1 mm
Seal Height
2.5 mm

Description

Hygienic Cap Nut w/Washer, Nut Overall Height 22.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M10, Thread Depth 12 mm, Collar Diameter 22 mm, Seal Height 2.5 mm, Washer Outside Diameter 23.74 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.