Shop KIPP

A4, M10 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 70 mm L

  • Mfr # K1330.10X70
  • Zoro # G502056472

product price: 
$
17.25
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
70 mm
Head Width
16 mm
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K1330.10X70
Zoro #
G502056472
UPC #
-
Country of Origin
Germany
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EU 2006, 42, EG
Item
Hex Head Cap Screw

Dimensions

Thread Size
M10
Fastener Length
70 mm
Head Width
16 mm
Thread Length
26 mm
Head Height
7.3 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.