A4, M10 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L
Mfr # K1647.2110X45
Zoro # G008073300
product price: $19.75
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
22 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1647.2110X45
Zoro #
G008073300
UPC #
4059245521869
Country of Origin
Germany
Dimensions
Thread Size
M10
Fastener Length
45 mm
Head Width
22 mm
Min. Thread Length
26 mm
Drive Size
16 mm
Head Height
15 mm
Flange Diameter
22 mm
Washer Thickness
2.5 mm
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.