Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A4, M10 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L

  • Mfr # K1647.2110X80

  • Zoro # G408073306


product price: $28.19
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Head Width
22 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1647.2110X80
Zoro #
G408073306
UPC #
4059245521906
Country of Origin
Germany

Dimensions

Thread Size
M10
Fastener Length
80 mm
Head Width
22 mm
Head Height
15 mm
Min. Thread Length
26 mm
Drive Size
16 mm
Washer Thickness
2.5 mm
Flange Diameter
22 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Features
A Pre-Mounted Sealing Washer enables easy installation
Material Quality Standards
AISI 316L
Minimum Temperature
-20 Degrees C
Washer Standards
RAL
For Use in Systems
Food Processing Facilities
RoHS Compliant
Yes
Bolt Material
Stainless Steel
Manufacturer Location
Globally Sourced
Washer Type
FDA-Approved Pre-Mounted Sealing
Maximum Temperature
100 Degrees C

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.