Shop KIPP
See all product information
Create Account
A4, M12 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 50 mm L
- Mfr # K1595.121X50
- Zoro # G402199767
product price:Â
$
41.59
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
50 mm
Head Width
18 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1595.121X50
- Zoro #
- G402199767
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M12
- Fastener Length
- 50 mm
- Head Width
- 18 mm
- Head Height
- 17 mm
- Head Dia.
- 26.6 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Hygienic Polished
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- EHEDG Certified Tyle EL Class I AUX OCT 2020
- Item
- Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.