A4, M12 Hex Head Cap Screw, Polished Stainless Steel, 25 mm L

  • Mfr # K1647.1112X25

  • Zoro # G308073154


product price: $30.59
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
25 mm
Head Width
26 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.1112X25
Zoro #
G308073154
UPC #
4059245521173
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
25 mm
Head Width
26 mm
Drive Size
18 mm
Head Height
16.1 mm
Flange Diameter
26 mm
Washer Thickness
3 mm
Overall Length
50.1 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Type
Sanitary Hex Head Screws
Head Style
Hex Flange
Maximum Temperature
100 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
Manufacturer Location
Globally Sourced
Material Quality Standards
AISI 316L
Flange Type
Standard
Washer Standards
RAL
Minimum Temperature
-20 Degrees C
Bolt Material
Stainless Steel
For Use in Systems
Food Processing Facilities
Features
A Pre-Mounted Sealing Washer enables easy installation
RoHS Compliant
Yes

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.