A4, M12 Hex Head Cap Screw, Polished Stainless Steel, 30 mm L
Mfr # K1411.12X30
Zoro # G108073156
product price: $29.39
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
30 mm
Head Width
23.80 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1411.12X30
Zoro #
G108073156
UPC #
4059245537426
Country of Origin
Germany
Dimensions
Thread Size
M12
Fastener Length
30 mm
Head Width
23.80 mm
Drive Size
18 mm
Head Height
10 mm
Recommended Hole Size
13.5 mm
Flange Diameter
23.8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Bolt Material
Stainless Steel
For Use in Systems
Hygienic Environment
Features
A convex Top Face and conical Collar Surface enables easy cleaning of these products
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.