A4, M12 Hex Head Cap Screw, Polished Stainless Steel, 30 mm L
Mfr # K1647.1112X30
Zoro # G008073164
product price: $32.15
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
30 mm
Head Width
26 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1647.1112X30
Zoro #
G008073164
UPC #
4059245521180
Country of Origin
Germany
Dimensions
Thread Size
M12
Fastener Length
30 mm
Head Width
26 mm
Drive Size
18 mm
Head Height
16.1 mm
Washer Thickness
3 mm
Flange Diameter
26 mm
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.