A4, M12 Hex Head Cap Screw, Polished Stainless Steel, 50 mm L

  • Mfr # K1330.12X50

  • Zoro # G808073302


product price: $31.75
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
50 mm
Head Width
23.80 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1330.12X50
Zoro #
G808073302
UPC #
4059245537273
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
50 mm
Head Width
23.80 mm
Head Height
10 mm
Min. Thread Length
30 mm
Drive Size
18 mm
Flange Diameter
23.8 mm
Overall Length
60 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
Head Style
Hex Flange
Bolt Material
Stainless Steel
Material Quality Standards
AISI 316L
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
For Use in Systems
Hygienic Environment

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.