Zoro Homepage

A4, M16, Cap Nut, Bright, Stainless Steel

  • Mfr # K1648.1116

  • Zoro # G008073324


product price: $42.35
/ea

Key Features

Material
Stainless Steel
Head Width
24 mm
Finish
Bright
Material Grade/Class
A4
Overall Height
32.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1648.1116
Zoro #
G008073324
UPC #
4059245521401
Country of Origin
Germany

Dimensions

Thread Size
M16
Head Width
24 mm
Overall Height
32.1 mm
Hex Width
24 mm
Washer Outside Diameter
37.25 mm
Seal Height
3 mm
Nut Overall Height
32.1 mm
Thread Depth
19.2 mm
Collar Diameter
35 mm

Description

Hygienic Cap Nut w/Washer, Nut Overall Height 32.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M16, Thread Depth 19.2 mm, Collar Diameter 35 mm, Seal Height 3 mm, Washer Outside Diameter 37.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.