A4, M16, Cap Nut, Bright, Stainless Steel
Mfr # K1648.2116
Zoro # G108073330
product price: $35.29
/eaKey Features
Thread Size
M16
Material
Stainless Steel
Head Width
24 mm
Profile
Standard Crown
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1648.2116
Zoro #
G108073330
UPC #
4059245522149
Country of Origin
Germany
Dimensions
Thread Size
M16
Head Width
24 mm
Overall Height
32.1 mm
Hex Width
24 mm
Thread Depth
19.2 mm
Nut Overall Height
32.1 mm
Seal Height
3 mm
Collar Diameter
35 mm
Washer Outside Diameter
37.25 mm
Description
Hygienic Cap Nut w/Washer, Nut Overall Height 32.1 mm, Minimum Temperature -20 Degrees C, Maximum Temperature 100 Degrees C, Nut Material Grade 316L, Nut Material Finish Plain, Includes Seal Washer, Standards EU 10/2011, FDA, RoHS, For Environment Hygienic, Cap Type Standard Crown, System of Measurement Metric, Nut Material Stainless Steel, Shim Washer Material Stainless Steel, Thread Size M16, Thread Depth 19.2 mm, Collar Diameter 35 mm, Seal Height 3 mm, Washer Outside Diameter 37.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.