Shop KIPP
See all product information
Create Account
A4, M16 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 50 mm L
Mfr # K1595.164X50
Zoro # G402199873
product price:Â
$
75.59
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
50 mm
Head Width
24 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1595.164X50
- Zoro #
- G402199873
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M16
- Fastener Length
- 50 mm
- Head Width
- 24 mm
- Head Height
- 21.8 mm
- Head Dia.
- 35 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Hygienic Polished
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- EHEDG Certified Tyle EL Class I AUX OCT 2020
- Item
- Hex Head Cap Screw