Zoro Homepage

A4, M16 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L

  • Mfr # K1647.2116X40

  • Zoro # G108073132


product price: $38.75
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
40 mm
Head Width
35 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2116X40
Zoro #
G108073132
UPC #
4059245522026
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
40 mm
Head Width
35 mm
Head Height
21.8 mm
Drive Size
24 mm
Washer Thickness
3 mm
Flange Diameter
35 mm
Overall Length
72.1 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Includes
Washer
Seal Material
Ultramarine Blue Acetal
Type
Sanitary Hex Head Screws
Maximum Temperature
100 Degrees C
Bolt Material
Stainless Steel
RoHS Compliant
Yes
For Use in Systems
Food Processing Facilities
Washer Type
FDA-Approved Pre-Mounted Sealing
Features
A Pre-Mounted Sealing Washer enables easy installation
Manufacturer Location
Globally Sourced
Minimum Temperature
-20 Degrees C
Washer Standards
RAL
Flange Type
Standard
Material Quality Standards
AISI 316L
Head Style
Hex Flange

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.