A4, M16 Hex Head Cap Screw, Polished Stainless Steel, 30 mm L
Mfr # K1411.16X30
Zoro # G608073113
product price: $33.25
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
30 mm
Head Width
29.70 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1411.16X30
Zoro #
G608073113
UPC #
4059245537488
Country of Origin
Germany
Dimensions
Thread Size
M16
Fastener Length
30 mm
Head Width
29.70 mm
Head Height
12.5 mm
Drive Size
24 mm
Recommended Hole Size
17.5 mm
Overall Length
42.5 mm
Flange Diameter
29.7 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Bolt Material
Stainless Steel
Flange Type
Standard
Includes Nut
No
Features
A convex Top Face and conical Collar Surface enables easy cleaning of these products
Manufacturer Location
Globally Sourced
Head Style
Hex Flange
For Use in Systems
Hygienic Environment
RoHS Compliant
Yes
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.