A4, M16 Hex Head Cap Screw, Polished Stainless Steel, 40 mm L
Mfr # K1330.16X40
Zoro # G608073137
product price: $36.45
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
40 mm
Head Width
29.70 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1330.16X40
Zoro #
G608073137
UPC #
4059245537334
Country of Origin
Germany
Dimensions
Thread Size
M16
Fastener Length
40 mm
Head Width
29.70 mm
Head Height
12.5 mm
Drive Size
24 mm
Min. Thread Length
13 mm
Flange Diameter
29.7 mm
Overall Length
52.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
Type
Sanitary Hex Head Screws
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
Head Style
Hex Flange
Bolt Material
Stainless Steel
Material Quality Standards
AISI 316L
For Use in Systems
Hygienic Environment
Description
Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.