A4, M16 Hex Head Cap Screw, Polished Stainless Steel, 45 mm L

  • Mfr # K1647.1116X45

  • Zoro # G108073187


product price: $45.39
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
45 mm
Head Width
35 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.1116X45
Zoro #
G108073187
UPC #
4059245521296
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
45 mm
Head Width
35 mm
Head Height
21.8 mm
Drive Size
24 mm
Flange Diameter
35 mm
Washer Thickness
3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Includes
Washer
Minimum Temperature
-20 Degrees C
Washer Standards
RAL
RoHS Compliant
Yes
Manufacturer Location
Globally Sourced
For Use in Systems
Food Processing Facilities
Washer Type
FDA-Approved Pre-Mounted Sealing
Maximum Temperature
100 Degrees C
Features
A Pre-Mounted Sealing Washer enables easy installation
Bolt Material
Stainless Steel
Material Quality Standards
AISI 316L
Flange Type
Standard

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.