Shop KIPP
See all product information
Create Account
A4, M16 Hex Head Cap Screw, Polished Stainless Steel, 60 mm L
- Mfr # K1330.16X60
- Zoro # G108073149
product price:Â
$
41.19
/ea
Key Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
60 mm
Head Width
29.70 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1330.16X60
- Zoro #
- G108073149
- UPC #
- 4059245537365
- Country of Origin
- Germany
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- A4
- Material
- Stainless Steel
- Finish
- Polished
- Thread Style
- Partially Threaded
- Standards
- AISI 316L
- Item
- Hex Head Cap Screw
- Type
- Sanitary Hex Head Screws
- For Use in Systems
- Hygienic Environment
- Features
- A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
- Head Style
- Hex Flange
- Manufacturer Location
- Globally Sourced
- Bolt Material
- Stainless Steel
- RoHS Compliant
- Yes
- Material Quality Standards
- AISI 316L
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Type
- Coarse
- Head Type
- Hex Flange
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M16
- Fastener Length
- 60 mm
- Head Width
- 29.70 mm
- Min. Thread Length
- 13 mm
- Drive Size
- 24 mm
- Head Height
- 12.5 mm
- Overall Length
- 72.5 mm
- Flange Diameter
- 29.7 mm
- Minimum Thread Length
- 13 mm
- Wire Rope Length
- 72.5 mm
- Length
- 72.5 mm
- Fits Chest Size
- A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
Description
Bolt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.