A4, M16 Hex Head Cap Screw, Polished Stainless Steel, 70 mm L

  • Mfr # K1330.16X70

  • Zoro # G008073133


product price: $40.85
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M16
Fastener Length
70 mm
Head Width
29.70 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1330.16X70
Zoro #
G008073133
UPC #
4059245537372
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
70 mm
Head Width
29.70 mm
Min. Thread Length
13 mm
Drive Size
24 mm
Head Height
12.5 mm
Flange Diameter
29.7 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Polished
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
RoHS Compliant
Yes
Bolt Material
Stainless Steel
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.
Manufacturer Location
Globally Sourced
For Use in Systems
Hygienic Environment

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.